Heat Shrink Tube Kit, Blue, Red, Yellow, 12 in, 5 PK

  • Mfr # 164429

  • Zoro # G310635531


product price:  $15.69
/pk 5, $3.14/ea

Key Features

Color
Blue, Red, Yellow
Length
12 in
Shrink Tubing I.D. Before Shrinking
0.13 in, 1.4 in, 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164429
Zoro #
G310635531
UPC #
805089734484
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in

Details

Item
Heat Shrink Tube Kit
Color
Blue, Red, Yellow
Shrink Tubing I.D. Before Shrinking
0.13 in, 1.4 in, 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.