Infinite Innovations UE049015 14 -18 Awg Splice Connector Kit

  • Mfr # 187144

  • Zoro # G503903348


product price: $19.75
/ea

Key Features

Type
Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187144
Zoro #
G503903348
UPC #
805089490151
Country of Origin
Taiwan, Province of China

Details

Item
Splice Wire Connector
Type
Splice

Description

Features
  • Splice Connector Kit.
  • For Use On 14-18 Awg Wires On 12 V DC Circuits Only.
  • Used To Splice Wires Within Circuits.
  • Includes 6 Splice Connectors.
  • Dimension - 8 x 4 x 1 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.