Zoro Homepage

Infinite Innovations UL168100 Amber LED Trailer Marker Light

  • Mfr # 181412

  • Zoro # G304064828


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181412
Zoro #
G304064828
UPC #
805089168104
Country of Origin
Taiwan, Province of China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
  • Amber LED Trailer Marker Light.
  • A 2 Wire Application.
  • The Chrome Cover.
  • Size - 2.75 x 0.75 in.
  • Dimension - 8 x 4 x 1 in.
  • Item Weight - 0.2 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.