
Infinite Innovations UL941000 LED Submersible Trailer Light Kit
Mfr # 181422
Zoro # G304069861
product price: $96.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181422
Zoro #
G304069861
UPC #
805089941004
Country of Origin
China
Description
Features
- Led submersible trailer light kit.
- For trailers under 80 in. Wide.
- Includes a right & left stop.
- Tail & turn light.
- License plate bracket.
- 25 ft. Trailer wire harness & all hardware for installation.
- No special wiring required to replace incandescent trailer lights with led lights.
- Dimension - 14 x 12 x 4 in.
- Item weight - 2.5 lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.