Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Innovations UU438002 3 in. Axle U Bolt Kit

  • Mfr # 187059

  • Zoro # G304075053


original price: $28.35
9% off
new price: $25.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187059
Zoro #
G304075053
UPC #
805089438023
Country of Origin
United States

Description

Features
  • Axle U-Bolt Kit.
  • For 7/16 in. Diameter Rod With Rolled Threads For Maximum Strength.
  • Used On 3 in. Diameter Axles, 4 in. Long Legs.
  • Zinc Plated.
  • Includes 2 U-Bolts & 4 Nuts.
  • Dimension - 8 x 5 x 2 in.
  • Item Weight - 1.25 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.