Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Innovations UU500008 2 in. Trailer Axle U Bolt Kit

  • Mfr # 187098

  • Zoro # G404069556


product price: $40.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187098
Zoro #
G404069556
UPC #
805089508009
Country of Origin
United States

Description

Features
  • Trailer Axle U-Bolt Kit.
  • For 2 in. Square Axles.
  • 1/2 in. Diameter Rod With Rolled Threads For Maximum Strength.
  • 5.25 in. Long Legs.
  • Zinc Plated For Maximum Corrosion Resistance.
  • Includes 2 U-Bolts and 4 Nuts.
  • Dimension - 10 x 7 x 1 in.
  • Item Weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.