Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Innovations UU562020 2 in. Square Trailer Axles U-Bolt Kit

  • Mfr # 180966

  • Zoro # G904061951


original price: $59.15
9% off
new price: $53.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180966
Zoro #
G904061951
UPC #
805089562025
Country of Origin
United States

Description

Features
  • Square trailer axles u-bolt kit
  • 5-3/4 x 9/16 in. Diameter legs
  • With rolled threads for maximum strength
  • Includes mounting hardware
  • 2 u-bolts & 4 nuts.
  • Size - 2 in.
  • Dimension - 10 x 7 x 1 in.
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.