Zoro Homepage

Infinite Innovations UU562220 8 Pack Trailer Spring Lubrication Bushing - 0.56 in.

  • Mfr # 187069

  • Zoro # G904011963


product price: $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187069
Zoro #
G904011963
UPC #
805089562223
Country of Origin
United States

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
  • Trailer Spring Lubrication Bushing
  • 8 Pack
  • Size - 0.56 ID x 1.75 L in.
  • Material - Nylon
  • Dimension - 8 x 4 x 2 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.