Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Innovations UV003530 Top To Side Term Adapter

  • Mfr # 158793

  • Zoro # G304144186


original price: $45.15
9% off
new price: $40.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158793
Zoro #
G304144186
UPC #
805089035307
Country of Origin
China

Description

Features
  • Top To Side Battery Terminal Adapter
  • Use To Adapter A Standard Top Post Terminal Automotive Battery To A Side Post Terminal Battery
  • Set Of 2 Terminals Made Of Cast Lead Material
  • Side Mount Holes Are 0.38 in. Threaded Holes To Accept A Standard Post Screw
  • Dimension - 4.5 x 3.5 x 1 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.