Zoro Homepage

Infinite Innovations UV008040 38 in. Black Top Post Cable

  • Mfr # 158593

  • Zoro # G104014863


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158593
Zoro #
G104014863
UPC #
805089080406
Country of Origin
Taiwan, Province of China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
  • Battery Cable.
  • Top Post.
  • With Single Lead Wire.
  • Size - 38 in.
  • Color - Black.
  • 4 Awg.
  • Dimension - 10 x 4 x 2 in.
  • Item Weight - 1.1 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.