Zoro Homepage

Infinite Innovations UW700020 1.98 in. Grease Cap - 2 Pack

  • Mfr # 180947

  • Zoro # G504163888


product price: $36.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180947
Zoro #
G504163888
UPC #
805089700021
Country of Origin
United States

Description

Features
  • Drive In Grease Cap.
  • Will Fit Any Hub That Requires This Size Cap.
  • Are Necessary To Protect The Spindle Bearings From Seizing Due To Contamination Entering The Bearing Area Which Will Gaul The Bearing Surface Preventing The Tire From Rotating.
  • 2 Pack.
  • Size - 1.98 in. OD.
  • Dimension - 8 x 4 x 2 in.
  • Item Weight - 0.3 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.