Zoro Homepage
This item is Discontinued.
Infinity 6.5" Marine Reference Series Speakers - White - BULK PACKAGIN 622MBW-KIT

6.5" Marine Reference Series Speakers - White - BULK PACKAGIN (Discontinued)

  • Mfr # 622MBW-KIT
  • Zoro # G803078760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622MBW-KIT
Zoro #
G803078760
UPC #
-
Country of Origin
China

Description

6.5" Marine Reference Series Speakers - White - BULK PACKAGING

Infinity Reference Marine Speakers are ready to take on your next outdoor adventure. These fully marinized speakers not only deliver Infinity sound, but also offer durability. Engineered to withstand sun, salt, sea spray and wash downs, they feature sealed motor structure, UV resistant one-piece cast-polymer baskets, a sealed magnet and rubber surrounds.

The polypropylene cone and balanced dome tweeter provide great bass, smooth highs and lots of output to ensure every note can be heard loud and clear.

Designed for the Elements - Their one-piece polymer basket is designed to stand the test of time, even after long exposure to the sun and salt. Rubber surrounds offer superior edge protection and are much more reliable than foam. And a grille-mounted tweeter allows the front of the woofer cone to be sealed, protecting the motor structure from sea spray.

Harman Standard Reliability Testing - Infinity speakers have to undergo a testing process that would destroy lesser speakers. Infinity freezes them, bakes them, shakes them, blasts them with ultraviolet light and drives them at full power for days at a time. In the case of our marine speakers, we add salt, spray and UV to ensure that they provide years of enjoyment without missing a beat.

Individually Voiced - For most brands, off-the-shelf speakers and a cursory approval of frequency response curves are good enough. That’s not the case with Infinity. We don’t only listen to our speakers against the competition — we voice them against each other to ensure each line has the consistent Infinity sound signature that’s known and sought out by those who care about their audio. This is just part of an extensive development process undertaken by some of the best transducer engineers in the world to provide the finest listening experience at any price point.

Features:

  • IPx5 Rated: Marine-grade materials & components to suit the demands of a harsh outdoor environment with an IPx5 marine rating
  • Cosmetic Appeal: Product family look and feel to meet the needs of our Infinity customers
  • Outdoor Performance: Accentuated performance at frequencies heard in an open-air environment
  • Product Value: Great performance at an affordable price point
  • Marine Design: Bridg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.