600104 3 ft. 11 in. x 5 ft. 3 in. Ruby Galaxy Waves Area Rug - Grey & Red

  • Mfr # 600104

  • Zoro # G003859268


product price:  $95.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600104
Zoro #
G003859268
UPC #
818660032459
Country of Origin
China

Description

Features
  • Modern styling, expert craftsmanship and easy maintenance come together in this contemporary area rug.
  • Made from soft air twisted polypropylene yarns which gives this contemporary rug a unique look and feel.
  • You'll definitely appreciate it's plush 12 mm. pile.
  • It's stain resistant pile so it's safe to clean with house hold detergents.
  • Material - Air Twist Polypropylene
  • Weave - Machine Made
  • Stain resistant and easy to clean
  • Collection - Ruby
  • Design - Galaxy Waves
  • Color - Grey &Red
  • Size - 3 ft. 11 in. x 5 ft. 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.