Zoro Homepage

Infinity Home 19405 Dulcet Bingo 5 ft. x 7 ft. 2 in. Rectangular Area Rug in Red

  • Mfr # 19405

  • Zoro # G903859306


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19405
Zoro #
G903859306
UPC #
818660010792
Country of Origin
China

Description

Simply the perfect accent for your living space. Be loud with abstract styles or choose a classically inspired theme to put the finishing touches on your room.
  • Color: Red.
  • Material: Polypropylene.
  • Style: Modern.
  • Style name: Bingo.
  • Collection: Dulcet.
  • Made in Turkey.
  • Shape: Rectangular.
  • Machine Made.
  • Pile Height: 0.4".
  • Dimensions: 5' x 7'2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.