This item is Discontinued.

Infinity Home Infinity Home 547050 Barclay Nirvana Waves 5 ft. 3 in. Round Area Rug in Multi/Blue 547050

Infinity Home 547050 Barclay Nirvana Waves 5 ft. 3 in. Round Area Rug in Multi/Blue (Discontinued)

  • Mfr # 547050
  • Zoro # G203792969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547050
Zoro #
G203792969
UPC #
818660012604
Country of Origin
China

Description

Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
  • Color: Multi/Blue.
  • Material: Polypropylene.
  • Style: Modern.
  • Style name: Nirvana Waves.
  • Collection: Barclay.
  • Made in Turkey.
  • Shape: Round.
  • Machine Made.
  • Pile Height: 0.4".
  • Size: 5'3".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.