Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity Home 547860 Arcs & Shapes Light Blue 5 ft. 3 in. Round; 54786

  • Mfr # 547860

  • Zoro # G503768817


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547860
Zoro #
G503768817
UPC #
818660019764
Country of Origin
China

Description

Put the fishing touches on your room with a non- skid area rug. Looped Nylon low pile construction. Rich jewel colors makes this a perfect accent for just about any space.

Features
  • Collection - Barclay
  • Material - Nylon
  • Style - Contemporary
  • Shape - Round
  • Pile Height - 0.3 in.
  • Color - Light Blue
  • Size - 5 ft. x 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.