
Infinity Home 548220 Barclay Vane Willow Damask 5 ft. 3 in. Round Area Rug in Beige
Mfr # 548220
Zoro # G203792921
product price:Â $130.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548220
Zoro #
G203792921
UPC #
818660012741
Country of Origin
China
Description
Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
Color: Beige.
Material: Polypropylene.
Style: Transitional.
Style name: Vane Willow Damask.
Collection: Barclay.
Made in Turkey.
Shape: Round.
Machine Made.
Pile Height: 0.4".
Size: 5'3".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.