Zoro Homepage

12 in. 3D Clock

  • Mfr # 20292AB-4531

  • Zoro # G109203880


product price: $22.25
/ea

Key Features

Shape
Round
Width
12 in
Color
Black
Face Dia.
12 in
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20292AB-4531
Zoro #
G109203880
UPC #
731742002921
Country of Origin
China

Dimensions

Width
12 in
Face Dia.
12 in
Size
12 in
Battery Size
AA
Depth
1.5 in

Details

Shape
Round
Color
Black
Case Material
Plastic
Features
Plastic Frame, 3D Standard Arabic Numbers, Second Hand, Silent Movement

Description

The 12 in. round 3D Clock will be a welcome addition to any room in your home. With its unique 3D clock face and second-hand tick marks, this rugged and rustic-looking clock is sure to grab your attention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.