Zoro Homepage

Apollo Wall Clock, Black, 15 in.

  • Mfr # 20359BK

  • Zoro # G113754569


product price: $52.79
/ea

Key Features

Shape
Round
Width
15"
Color
Black
Depth
2"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20359BK
Zoro #
G113754569
UPC #
731742203595
Country of Origin
China

Dimensions

Width
15"
Depth
2"
Battery Size
AA
Outside Diameter
15"
Inside Diameter
14.125"
Length
15"
Thickness
2"

Details

Shape
Round
Color
Black
Material
Plastic
Features
15 in Round Wall Clock, Black Plastic Case, Second Hand
For Use With
Residential

Description

The Apollo 15 in. wall clock is a clean and simple clock, designed for use in any commercial or residential environment. Its clean white face and large hour number indicators make it easy to read the time, even from far away. The black plastic outer case will match any decor, and it hangs with ease with its keyhole hanging mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.