Zoro Homepage

Aztec Indoor-Outdoor Wall Clock, Faux Stone, 18 in

  • Mfr # 20361ST

  • Zoro # G016499413


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Battery Size
AA and D
Width
18 in
Material
Plastic
Depth
2 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361ST
Zoro #
G016499413
UPC #
731742203618
Country of Origin
China

Dimensions

Battery Size
AA and D
Width
18 in
Depth
2 in
Inside Diameter
13.5 in

Details

Item
Indoor-Outdoor Wall Clock
Material
Plastic
Color
Multi-Color
Built-In Hygrometer
Yes
Application
Residential
Built-In Thermometer
Yes
Outdoor Use
Yes

Description

Bring both function and style to your indoor or outdoor space with this versatile wall clock, designed to withstand the elements while offering essential environmental information at a glance. Housed in a durable plastic frame that mimics the natural look of faux stone, this clock complements a wide range of decors-whether mounted on a patio wall, garden fence, or kitchen. This multifunctional timepiece features a built-in hygrometer and thermometer, allowing you to monitor humidity and temperature conditions in real time. Easy-to-read dials make it convenient to check the weather without stepping outside. For added visibility, especially in the evenings or on cloudy days, the clock includes integrated LED lighting. With programmable settings for high or low brightness, you can customize the illumination to suit your preference or conserve energy. Please hang this beautiful timepiece out of direct sunlight to ensure proper operation for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.