Zoro Homepage

Bromidic Wall Clock, 16 in.

  • Mfr # 20311BK-4556

  • Zoro # G009203881


product price: $51.65
/ea

Key Features

Shape
Round
Width
16 in
Color
Black
Face Dia.
14.5 in
Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311BK-4556
Zoro #
G009203881
UPC #
731742203113
Country of Origin
China

Dimensions

Width
16 in
Face Dia.
14.5 in
Size
16 in
Battery Size
AA
Depth
2.375 in

Details

Shape
Round
Color
Black
Features
Metal Frame, Quartz Movement
Case Material
Metal

Description

Infinity Instruments Bromidic wall clock would make a great choice for your home or office. This simple yet eye-catching clock has large bold numbers and black metal hands so that you can easily see the time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.