Zoro Homepage

Captain's Wall Clock, Ivory, 15 in

  • Mfr # 20357AW-4583

  • Zoro # G216499404


product price: $39.75
/ea

Key Features

Material
Plastic
Width
15 in
Depth
1.5 in
Battery Size
AA
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20357AW-4583
Zoro #
G216499404
UPC #
731742203571
Country of Origin
China

Dimensions

Width
15 in
Depth
1.5 in
Battery Size
AA
Inside Diameter
4.5 in

Details

Material
Plastic
Item
Wall Clock
Color
Ivory
Application
Residential

Description

This Captain's Wall Clock is the perfect blend of nautical charm and functional design. Shaped like a ships wheel, it brings the spirit of the open seas right into your home. Crafted with precision and attention to detail, this clock features sturdy spokes and a classic design that captures the essence of maritime adventure. Whether you're a sailor at heart or simply love coastal-inspired decor, this timepiece will add a touch of maritime elegance to any room. With its bold shape and easy-to-read face, it's not just a clock-it's a statement piece that keeps time with the rhythm of the ocean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.