Zoro Homepage

Classic Gold Trim Indoor/Outdoor Clock

  • Mfr # 20304BG-4553

  • Zoro # G309203888


product price: $25.19
/ea

Key Features

Shape
Round
Width
12 in
Color
Black
Face Dia.
9.25 in
Features
Plastic Frame, Gold Inner Accent Ring, Indoor/Outdoor, Built-In Thermometer, Second Hand, Silent Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304BG-4553
Zoro #
G309203888
UPC #
731742203045
Country of Origin
China

Dimensions

Width
12 in
Face Dia.
9.25 in
Battery Size
AA
Size
12 in
Depth
1.875 in

Details

Shape
Round
Color
Black
Features
Plastic Frame, Gold Inner Accent Ring, Indoor/Outdoor, Built-In Thermometer, Second Hand, Silent Movement
Case Material
Plastic

Description

The Classic Gold Trim Indoor/Outdoor Clock, with its bold numbers and black metal hands, will make it easy for you to see the time in any outdoor setting. The built-in thermometer is a bonus feature that measures the ambient temperature from -40° to 140° F. Hang this clock out of direct sunlight for maximum performance for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.