Zoro Homepage

Denim Wall Clock, Blue, 12 in

  • Mfr # 20356JE-4582

  • Zoro # G116499405


product price: $28.55
/ea

Key Features

Width
12 in
Color
Blue
Battery Size
AA
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20356JE-4582
Zoro #
G116499405
UPC #
731742203564
Country of Origin
China

Dimensions

Width
12 in
Battery Size
AA
Depth
2 in
Inside Diameter
11 in

Details

Color
Blue
Item
Wall Clock
Material
Plastic
Application
Residential

Description

The Denim wall clock is a stylish and unique timepiece that combines the casual, rugged charm of denim with functional design. This clock features a durable plastic case that mimics the look of classic denim. Perfect for adding a modern yet laid-back touch to any room, the Denim wall clock pairs well with rustic, industrial, or contemporary decor. Its cozy and fashionable appeal makes it a great addition to bedrooms, living rooms, or even home offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.