Zoro Homepage

Digital Tabletop Alarm Clock, White with Colored Display, 6.25in x 2.25in

  • Mfr # 20220WH-MC

  • Zoro # G315573432


product price: $20.49
/ea

Key Features

Shape
Rectangular
Color
White
Overall Dia.
6.25 in
Material
Plastic
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20220WH-MC
Zoro #
G315573432
UPC #
731742220202
Country of Origin
China

Dimensions

Overall Dia.
6.25 in
Depth
0.75 in
Battery Size
AA

Details

Shape
Rectangular
Color
White
Material
Plastic
Features
6.25 in x 2.25 in Alarm Clock, White Frame, Color Changing Mirrored Digital Display, Day/Date Function
Built-In Alarm
Yes

Description

Whether you're waking up for work, school, or your daily morning walk, the White Digital Alarm Clock won't let you down! Measuring 6.25'' x 2.25'', this stylish alarm clock features a matte white frame and a digital display that changes color. The display shows the time in either 12-hour or 24-hour format, and can be programmed to display 12 different display color options, along with rotating color display options. This clock runs on three AAA batteries, but does require the USB to be plugged in at ALL TIMES in order to permanently display the time. When the clock is not plugged in, the time reading will disappear, requiring you to tap on the top of the clock in order to re-appear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.