Zoro Homepage

Director Wall Clock, Black, 12in

  • Mfr # 20354BK-4580

  • Zoro # G115573427


product price: $25.55
/ea

Key Features

Shape
Round
Color
Black
Face Dia.
9.75 in
Material
Plastic
Features
12 in Round Wall Clock, Black Finish Case, Second Hand, Silent Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20354BK-4580
Zoro #
G115573427
UPC #
731742203540
Country of Origin
China

Dimensions

Face Dia.
9.75 in
Battery Size
AA
Overall Dia.
12 in
Depth
2.25 in

Details

Shape
Round
Color
Black
Material
Plastic
Features
12 in Round Wall Clock, Black Finish Case, Second Hand, Silent Movement
Silent Movement
Yes
Second Hand
Yes

Description

Spruce up your office or home with Infinity Instruments Director wall clock. This basic clock features a bold plastic black case and easy-to-read white face. The red second hand and black hour and minute hands make it easy to read the time from anywhere in the room. The silent movement helps to ensure a quiet environment, with no bothersome ticking sounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.