
Mahogany-Look 13in Round Wall Clock
Mfr # 20345MH-4573
Zoro # G112423220
product price: $39.85
/eaKey Features
Shape
Round
Color
Brown
Depth
2 in
Battery Size
AA
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20345MH-4573
Zoro #
G112423220
UPC #
731742203458
Country of Origin
China
Dimensions
Depth
2 in
Battery Size
AA
Inside Diameter
10.25 in
Outside Diameter
13 in
Details
Shape
Round
Color
Brown
Material
Plastic
Application
Residential
Silent Movement
Yes
Second Hand
Yes
Description
Bring beauty and style to your boardroom or office setting with Infinity Instruments beautiful 13 Mahogany wall clock. The classic design features a sophisticated brown plastic case, glass lens, and easy-to-read dial with black metal hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.