Noble Indoor/Outdoor Wall Clock, Antique Gold, 18.5in

  • Mfr # 20358AG-4584

  • Zoro # G515573430


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Shape
Round
Color
Antique Gold
Face Dia.
13.5 in
Overall Dia.
18.5 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20358AG-4584
Zoro #
G515573430
UPC #
731742203588
Country of Origin
China

Dimensions

Face Dia.
13.5 in
Overall Dia.
18.5 in
Depth
2.5 in
Battery Size
AA

Details

Shape
Round
Color
Antique Gold
Features
18.5 in Round Indoor/Outdoor Wall Clock, Antique Gold Metal Finish Case, Built-In Hygrometer, Built-In Thermometer
Material
Metal
Outdoor Use
Yes
Built-In Hygrometer
Yes
Built-In Thermometer
Yes

Description

Function and style is what you'll get with this Noble Indoor/Outdoor wall clock. The metal outer case has a beautiful antique-gold finish, while the clean white face makes it easy to read the time, temperature, and humidity. The built-in hygrometer and built-in thermometer, which measures the ambient temperature from -30° F to 130° F, are additional features you will appreciate. Please hang this beautiful timepiece out of direct sunlight to ensure proper operation for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.