Zoro Homepage

Nostalgic 9.5 in. Plastic Clock - Black

  • Mfr # 20306BK-4544

  • Zoro # G909203875


product price: $21.99
/ea

Key Features

Shape
Round
Width
9.5 in
Color
Black
Face Dia.
7.875 in
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20306BK-4544
Zoro #
G909203875
UPC #
731742030627
Country of Origin
China

Dimensions

Width
9.5 in
Face Dia.
7.875 in
Battery Size
AA
Depth
2.75 in
Size
9.5 in

Details

Shape
Round
Color
Black
Features
Plastic Frame, Retro Design, Second Hand, Silent Movement
Case Material
Plastic

Description

Give your home a retro feel with our Nostalgic Plastic Clock. Measuring 9.5 in. in diameter, the gorgeous black plastic frame and black metal hands will stand out on the walls of your home or in your office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.