Nova - 30.5 in Walnut Wood on Gold Metal Frame, Black Metal Hands on Brushed Aluminum Dial

  • Mfr # 15508CH

  • Zoro # G307195482


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Shape
Starburst
Width
30.5 in
Color
Brown
Material
Metal & Wood
Size
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15508CH
Zoro #
G307195482
UPC #
731742155085
Country of Origin
China

Dimensions

Width
30.5 in
Size
30.5 in
Length
30.5 in
Depth
1.625 in
Outside Diameter
30.5 in
Battery Size
AA
Inside Diameter
7.5 in
Thickness
1.625 in

Details

Shape
Starburst
Color
Brown
Material
Metal & Wood
Finish
Brown
Weight
3.59 lbs
Application
Residential
Features
31 in Starburst Wall Clock, Wooden Rays, Gold Metal Frame, Black Metal Hands, Brushed Silver Dial

Description

31 in Starburst Wall Clock, Wooden Rays, Gold Metal Frame, Black Metal Hands, Brushed Silver Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.