Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Obsidian ITC Business Wall Clock, White, 14in

  • Mfr # 12830WH-830

  • Zoro # G415573431


product price: $35.99
/ea

Key Features

Shape
Round
Color
White
Face Dia.
12 in
Material
Plastic
Features
14 in Round Wall Clock, Silver Finish Case, Shatter-Resistant Lens, Second Hand, Silent Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12830WH-830
Zoro #
G415573431
UPC #
731742083081
Country of Origin
China

Dimensions

Face Dia.
12 in
Overall Dia.
14 in
Battery Size
AA
Depth
2 in

Details

Shape
Round
Color
White
Material
Plastic
Features
14 in Round Wall Clock, Silver Finish Case, Shatter-Resistant Lens, Second Hand, Silent Movement
Silent Movement
Yes
Second Hand
Yes
Shatter-Resistant
Yes

Description

Infinity Instruments Obsidian business ITC wall clock is a clean simple clock that is perfect for any business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.