
Orb Spoke -15in Round Wall Clock, Open Face Design, Metal Spokes with Rainbow Orbs
Mfr # 15353RB
Zoro # G012423221
product price: $52.45
/eaKey Features
Shape
Starburst
Color
Multi-Colored
Depth
1.5 in
Battery Size
AA
Material
Metal & Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15353RB
Zoro #
G012423221
UPC #
731742555533
Country of Origin
China
Dimensions
Depth
1.5 in
Battery Size
AA
Outside Diameter
15 in
Inside Diameter
15 in
Details
Shape
Starburst
Color
Multi-Colored
Material
Metal & Plastic
Application
Residential
Silent Movement
Yes
Description
With a touch of space-age kitsch, the Orb Spoke is a fun wall clock that will provide a touch of whimsy in your home. The Orb Spoke features an attractive open-face design with metal spokes radiating from its center. The Orb Spoke wall clock requires a quick assemble under 5 minutes on arrival after which it will be ready to be hung for your enjoyment. With its rainbow-colored orbs and bold hands featuring fun geometric designs, the Orb Spoke is cool, quirky and a fun addition to the bedroom, dorm room or entertaining area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.