
Orb Spoke -15in Round Wall Clock, Open Face Design, Metal Spokes with Saffron Orbs
Mfr # 15353SY
Zoro # G912423222
product price: $55.55
/eaKey Features
Shape
Starburst
Color
Saffron
Depth
1.5 in
Battery Size
AA
Material
Metal & Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15353SY
Zoro #
G912423222
UPC #
731742355515
Country of Origin
China
Dimensions
Depth
1.5 in
Battery Size
AA
Inside Diameter
15 in
Outside Diameter
15 in
Details
Shape
Starburst
Color
Saffron
Material
Metal & Plastic
Application
Residential
Silent Movement
Yes
Description
With a touch of space-age kitsch, the Orb Spoke is a fun wall clock that will provide a touch of whimsy in your home. The Orb Spoke features an attractive open-face design with metal spokes radiating from its center. The Orb Spoke wall clock requires a quick assemble under 5 minutes on arrival after which it will be ready to be hung for your enjoyment. With its Saffron orbs and bold hands featuring fun geometric designs, the Orb Spoke is cool, quirky and a fun addition to the bedroom, dorm room or entertaining area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.