Zoro Homepage

Orbit Wall Clock, Black, 12 in

  • Mfr # 20124BK

  • Zoro # G816499408


product price: $32.35
/ea

Key Features

Depth
2 in
Material
Plastic
Battery Size
AA
Width
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20124BK
Zoro #
G816499408
UPC #
731742201249
Country of Origin
China

Dimensions

Depth
2 in
Battery Size
AA
Width
12 in
Inside Diameter
11.5 in

Details

Material
Plastic
Item
Wall Clock
Color
Black
Application
Residential

Description

This 12 in clock features bold, raised numbers that create a unique, modern design. The large, easy-to-read numerals stand out from the clock face, adding a dynamic look. Perfect for any room, the clocks sleek, minimalist style blends functionality with elegance, offering both a practical way to tell time and a decorative accent. The raised numbers enhance visibility, making this clock a standout piece in any home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.