Zoro Homepage

Plaid Trapezium Wall Clock, Orange, 9.25 in. x 10.875 in.

  • Mfr # 20352OR-4579

  • Zoro # G713754570


product price: $22.49
/ea

Key Features

Shape
Trazezoid
Width
10.8"
Color
Orange
Depth
1.5"
Features
9.25 in Trapezoid Wall Clock, Orange Plaid Plastic Finish Case, Second Hand, Silent Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20352OR-4579
Zoro #
G713754570
UPC #
731742230355
Country of Origin
China

Dimensions

Width
10.8"
Depth
1.5"
Battery Size
AA
Length
9.25"
Inside Diameter
7.25"
Thickness
1.5"

Details

Shape
Trazezoid
Color
Orange
Features
9.25 in Trapezoid Wall Clock, Orange Plaid Plastic Finish Case, Second Hand, Silent Movement
For Use With
Residential
Material
Plastic

Description

Infinity Instruments Plaid Trapezium wall clock would be a great addition to any room in your home. Its retro look features a fun plaid design surrounding a round clock face with a convex glass lens. The silent movement will ensure you enjoy a quiet environment, with no ticking noises. The trapezoid shape of the plastic case is sure to delight every time your and your guests check the time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.