
Plaid Trapezium Wall Clock, Red, 9.25 in. x 10.875 in.
Mfr # 20352RD-4579
Zoro # G213754568
product price: $27.35
/eaKey Features
Shape
Trazezoid
Width
10.8"
Color
Red
Features
9.25 in Trapezoid Wall Clock, Red Plaid Plastic Finish Case, Second Hand, Silent Movement
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20352RD-4579
Zoro #
G213754568
UPC #
731742230348
Country of Origin
China
Dimensions
Width
10.8"
Battery Size
AA
Depth
1.5"
Inside Diameter
7.25"
Thickness
1.5"
Length
9.25"
Details
Shape
Trazezoid
Color
Red
Features
9.25 in Trapezoid Wall Clock, Red Plaid Plastic Finish Case, Second Hand, Silent Movement
For Use With
Residential
Material
Plastic
Description
Infinity Instruments Plaid Trapezium wall clock would be a great addition to any room in your home. Its retro look features a fun plaid design surrounding a round clock face with a convex glass lens. The silent movement will ensure you enjoy a quiet environment, with no ticking noises. The trapezoid shape of the plastic case is sure to delight every time your and your guests check the time!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.