
Plastic Wall Clock, Brown, 9-5/8in
Mfr # 20048DB-4400
Zoro # G015573428
product price: $14.89
/eaKey Features
Shape
Round
Color
Brown
Face Dia.
8.5 in
Overall Dia.
9.625 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20048DB-4400
Zoro #
G015573428
UPC #
731742084408
Country of Origin
China
Dimensions
Face Dia.
8.5 in
Overall Dia.
9.625 in
Battery Size
AA
Depth
1.5 in
Details
Shape
Round
Color
Brown
Material
Plastic
Features
9-5/8 in Wall Clock, Brown Plastic Frame, Second Hand, Silent Movement
Silent Movement
Yes
Second Hand
Yes
Description
If you are looking for simple yet bold clock that doesnt take up valuable wall space, this simple Brown Plastic Wall Clock from Infinity Instruments fits the bill. At just 9-5/8, this indoor wall clock is perfect for both home and office. This indoor clock features a simple yet bold brown frame, glass lens, and easy-to-read Arabic numbers set against a white face. This indoor wall clock is perfect for a hallway, spare bedroom, office waiting area, or anywhere that needs a simple, yet reliable timepiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.