Zoro Homepage

Plastic Wall Clock, Silver, 9-5/8in

  • Mfr # 20048SV-4400

  • Zoro # G215573433


product price: $14.15
/ea

Key Features

Shape
Round
Color
Silver
Material
Plastic
Overall Dia.
9.625 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20048SV-4400
Zoro #
G215573433
UPC #
731742048448
Country of Origin
China

Dimensions

Face Dia.
8.5 in
Overall Dia.
9.625 in
Depth
1.5 in
Battery Size
AA

Details

Shape
Round
Color
Silver
Material
Plastic
Features
9-5/8 in Wall Clock, Silver Plastic Frame, Second Hand, Silent Movement
Second Hand
Yes
Silent Movement
Yes

Description

If you are looking for simple yet bold clock that doesnt take up valuable wall space, this simple Silver Plastic Wall Clock from Infinity Instruments fits the bill. At just 9-5/8, this indoor wall clock is perfect for both home and office. This indoor clock features a simple yet bold silver frame, glass lens, and easy-to-read Arabic numbers set against a white face. This indoor wall clock is perfect for a hallway, spare bedroom, office waiting area, or anywhere that needs a simple, yet reliable timepiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.