Zoro Homepage

Pristine Round Wall Mirror, Antique Gold, 24in

  • Mfr # 20353AC

  • Zoro # G015573435


product price: $61.89
/ea

Key Features

Depth
2.25 in
Width
24 in
Material
Plastic
Color
Antique Gold
Inside Diameter
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20353AC
Zoro #
G015573435
UPC #
731742203533
Country of Origin
China

Dimensions

Depth
2.25 in
Width
24 in
Inside Diameter
17.75 in

Details

Material
Plastic
Color
Antique Gold
Shape
Round
Features
24 in Round Wall Mirror, Antique Gold Plastic Case, Keyhole Hanging Mechanism

Description

Use this Pristine 24 inch round wall mirror to spruce up the walls of your bedroom, bathroom, living room, or hallway. With a 17.75 inch mirror inside the antique gold plastic frame, you will find this mirror will perfectly ''reflect'' your needs. Easily hang this mirror using the keyhole hanging mechanism on the back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.