
Profuse ITC Business Wall Clock, White, 19in
Mfr # 14246WH-830
Zoro # G215573426
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Shape
Round
Color
White
Face Dia.
18.5 in
Material
Plastic
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14246WH-830
Zoro #
G215573426
UPC #
731742046833
Country of Origin
China
Dimensions
Face Dia.
18.5 in
Battery Size
AA
Overall Dia.
19.375 in
Depth
2.25 in
Details
Shape
Round
Color
White
Material
Plastic
Features
19.375 in Round Wall Clock, White Finish Case, Shatter-Resistant Lens
Shatter-Resistant
Yes
Description
Infinity Instruments Profuse business ITC is our large business/office wall clock at just over 19''. This clock is perfect for warehouses that need a large clock to keep time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.