Shop INFINITY INSTRUMENTS
See all product information
Create Account
Prosaic 24-Hour ITC Business Wall Clock, White, 12 in
Mfr # 90/1224-1WH
Zoro # G623959058
product price:Â
$
32.95
/ea
Key Features
Application
Residential or Commercial
Length
1.75 in
Built-In Alarm
No
Battery Size
AA
Second Hand
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90/1224-1WH
- Zoro #
- G623959058
- UPC #
- 731742901248
- Country of Origin
- China
Dimensions
- Length
- 1.75 in
- Battery Size
- AA
- Width
- 12 in
- Inside Diameter
- 12 in
- Size
- 12
- Thickness
- 1.75
- Outside Diameter
- 12 in
- Height
- 12 in
Details
- Application
- Residential or Commercial
- Built-In Alarm
- No
- Second Hand
- Yes
- Battery Included
- No
- Item
- Wall Clock
- Silent Movement
- Yes
- Finish
- White
- Material
- Plastic
- Color
- White
- Built-In Thermometer
- No
- Outdoor Use
- No
- Built-In Hygrometer
- No
- Shatter-Resistant
- Yes
Description
The Infinity Instruments Intrinsic business (ITC) Prosaic 24-Hour wall clock is a great clock for any business and/or office setting.