Zoro Homepage

Retro Escape 9.75 in. Wall Clock - Green

  • Mfr # 20305GR-4543

  • Zoro # G509203893


product price: $21.99
/ea

Key Features

Shape
Round
Width
9.75 in
Color
Green
Face Dia.
6 in
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20305GR-4543
Zoro #
G509203893
UPC #
731742030528
Country of Origin
China

Dimensions

Width
9.75 in
Face Dia.
6 in
Battery Size
AA
Size
9.75 in
Depth
2 in

Details

Shape
Round
Color
Green
Features
Plastic Frame, Retro Design, Silent Movement
Case Material
Plastic

Description

The Retro Escape Wall Clock will bring you back in time. Its unique plastic outer case measures 9.75 in. in diameter, while the clock face itself is 6 in. in diameter. Youll love how this clock looks on your kitchen wall or in your bathroom, but feel free to hang it anywhere in your home because it fits most, if not all, home decor layouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.