Zoro Homepage

Retro Round Metal Wall Clock, Olive Green 9.5in

  • Mfr # 10940OL

  • Zoro # G915573429


product price: $39.99
/ea

Key Features

Shape
Round
Color
Olive Green
Face Dia.
7.25 in
Overall Dia.
9.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10940OL
Zoro #
G915573429
UPC #
731742265135
Country of Origin
China

Dimensions

Face Dia.
7.25 in
Overall Dia.
9.5 in
Depth
3.25 in
Battery Size
AA

Details

Shape
Round
Color
Olive Green
Material
Metal
Features
9.5 in Round Wall Clock, Olive Green Finish Case, Glass Lens, Second Hand, Silent Movement
Second Hand
Yes
Silent Movement
Yes

Description

The Retro Round Olive Green Wall Clock's stunning green frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home dcor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.