Shop INFINITY INSTRUMENTS
See all product information
Create Account
Retro Round Metal Wall Clock, Pastel Green, 9.5 in
- Mfr # 10940PG
- Zoro # G023959061
product price:Â
$
52.69
/ea
Key Features
Width
9.5 in
Battery Included
No
Length
3.25 in
Thickness
3.25
Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10940PG
- Zoro #
- G023959061
- UPC #
- 731742621092
- Country of Origin
- China
- Battery Included
- No
- Item
- Wall Clock
- Built-In Thermometer
- No
- Color
- Pastel Green
- Application
- Residential
- Silent Movement
- Yes
- Outdoor Use
- No
- Built-In Hygrometer
- No
- Material
- Metal
- Shatter-Resistant
- No
- Finish
- Pastel Green
- Second Hand
- Yes
- Built-In Alarm
- No
Dimensions
- Width
- 9.5 in
- Length
- 3.25 in
- Thickness
- 3.25
- Height
- 9.5 in
- Size
- 9.5
- Battery Size
- AA
- Outside Diameter
- 9.5 in
- Inside Diameter
- 7.25 in
Description
The Retro Round Pastel Green Wall Clock's stunning green frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home decor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.