Zoro Homepage

Retro Round Oyster Grey - 9.5in Retro Metal Wall Clock

  • Mfr # 10940OS

  • Zoro # G612423218


product price: $59.89
/ea

Key Features

Shape
Round
Color
Oyster Grey
Battery Size
AA
Material
Aluminum
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10940OS
Zoro #
G612423218
UPC #
731742449405
Country of Origin
China

Dimensions

Battery Size
AA
Depth
3.25 in
Inside Diameter
7.25 in
Outside Diameter
9.5 in

Details

Shape
Round
Color
Oyster Grey
Material
Aluminum
Application
Residential
Second Hand
Yes
Silent Movement
Yes

Description

The Retro Round Oyster Grey Wall Clock's stunning grey frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home decor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.