Zoro Homepage

Square Retro Saffron Wall Clock, 9.25 in.

  • Mfr # 13228SY-4103

  • Zoro # G910635214


product price: $24.15
/ea

Key Features

Shape
Square
Width
9.5 in
Color
Saffron
Face Dia.
6 in
Features
9.25 in Square Wall Clock, Saffron Finish Case, Glass Lens, Second Hand, Silent Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13228SY-4103
Zoro #
G910635214
UPC #
731742112361
Country of Origin
China

Dimensions

Width
9.5 in
Face Dia.
6 in
Depth
1.875 in
Battery Size
AA
Length
9.25 in

Details

Shape
Square
Color
Saffron
Features
9.25 in Square Wall Clock, Saffron Finish Case, Glass Lens, Second Hand, Silent Movement
Material
Plastic
Application
Residential

Description

Infinity Instruments 9.25 in. Square Retro Saffron home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.