
Square Retro Wall Clock, Lavender, 9.25 in
Mfr # 13228PU-4103
Zoro # G916499407
product price: $22.49
/eaKey Features
Width
9.5 in
Color
Lavender
Depth
1.875 in
Material
Plastic
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13228PU-4103
Zoro #
G916499407
UPC #
731742114105
Country of Origin
China
Dimensions
Width
9.5 in
Depth
1.875 in
Battery Size
AA
Inside Diameter
6 in
Details
Color
Lavender
Item
Wall Clock
Material
Plastic
Application
Residential
Description
Infinity Instruments 9.25 in Square Retro Lavender home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.