Zoro Homepage

Square Retro Wall Clock, Pastel Green, 9.25 in

  • Mfr # 13228PG-4103

  • Zoro # G216499411


product price: $24.99
/ea

Key Features

Material
Plastic
Color
Pastel Green
Width
9.5 in
Battery Size
AA
Depth
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13228PG-4103
Zoro #
G216499411
UPC #
731742103437
Country of Origin
China

Dimensions

Width
9.5 in
Battery Size
AA
Depth
1.875 in
Inside Diameter
6 in

Details

Item
Wall Clock
Material
Plastic
Color
Pastel Green
Application
Residential

Description

Infinity Instruments 9.25 in Square Retro Pastel Green home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.