Zoro Homepage

Square Retro Wall Clock, Pastel Pink, 9.25 in

  • Mfr # 13228PP-4103

  • Zoro # G116499412


product price: $24.99
/ea

Key Features

Depth
1.875 in
Material
Plastic
Width
9.5 in
Color
Pastel Pink
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13228PP-4103
Zoro #
G116499412
UPC #
731742103482
Country of Origin
China

Dimensions

Depth
1.875 in
Width
9.5 in
Battery Size
AA
Inside Diameter
6 in

Details

Item
Wall Clock
Material
Plastic
Color
Pastel Pink
Application
Residential

Description

Infinity Instruments 9.25 in Square Retro Pastel Pink home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.