Zoro Homepage

Square Retro Wall Clock, Stone Grey, 9.25 in

  • Mfr # 13228ST-4103

  • Zoro # G716499409


product price: $22.49
/ea

Key Features

Battery Size
AA
Color
Grey
Material
Plastic
Depth
1.875 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13228ST-4103
Zoro #
G716499409
UPC #
731742103505
Country of Origin
China

Dimensions

Battery Size
AA
Depth
1.875 in
Width
9.5 in
Inside Diameter
6 in

Details

Item
Wall Clock
Color
Grey
Material
Plastic
Application
Residential

Description

Infinity Instruments 9.25 in Square Retro Stone Grey home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.